Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00223 004.000 TWIST DRILL HSS 4.000MM TYPE N STEAM TEMPERED
GUHRING 00223 004.000 TWIST DRILL HSS 4.000MM TYPE N STEAM TEMPERED
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002230040000
rubix:
88243332
ean:
4031093054720
Product details
Technical specifications
Product details : GUHRING 00223 004.000 TWIST DRILL HSS 4.000MM TYPE N STEAM TEMPERED
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.26
excl. VAT
/
Each
£
2.71
incl. VAT
Usually arrives within 14 working days
Select variants (93)
Add to cart
Check our products from related categories
DORMER A17015.5 JOBBER DRILL 15.50 MM 5968690
TITEX A1211-8.1 JOBBER DRILLS HSS/HSS-E 5058842
DORMER A12011/16 STUB DRILL 11/16 INCH 5968604
TITEX A1244-NO2 JOBBER DRILLS HSS/HSS-E 5060212
CUTLINE 883046 JOBBER DRILL HSS ZIRCO COATED3/64
CUTLINE DRILL - HSS STUB MM 4.9 861244
TITEX A1149XPL-9.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236482
GUHRING 00667 003.200 TWIST DRILLS
TITEX A1222-7/64IN DEEP HOLE DRILL 5059527
DORMER A62012.0 6499955
ROEBUCK HSCO JOBBER DRILL 2.0MM
TITEX A1511-6.7 JOBBER DRILLS HSS/HSS-E 5061694
TITEX A1222-2.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5059455
GUHRING 00205 011.200 TWIST DRILLS 11.200 MM
GUHRING 09651 001.980 TWIST DRILL HSS 1.980 MM DIN 338 TYPE N TIN