GUHRING 00205 011.200 TWIST DRILLS 11.200 MM

Twist drill DIN338N

See technical information

References

Gühring:205 11.200
Rubix:1623413
Manufacturer :9002050112000
EAN:4031093017084
brand logo

Technical specifications

Drilling diameter11.2 mm
Total length142 mm
Length of cut142 mm
See all Specifications

Product details : GUHRING 00205 011.200 TWIST DRILLS 11.200 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter11.2 mm
Total length142 mm
Length of cut142 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter11.2 mm
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
  • Usually arrives within 14 working days