TITEX A1149XPL-9.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236482
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1149XPL-9.6
Rubix:291A1612
Manufacturer :5236482
EAN:4031132264998

Technical specifications
| Drilling diameter | 9.6 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27 mm |
Documents
Product details : TITEX A1149XPL-9.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236482
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 9.6 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | alcrn |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 9.6 mm |
Show UNSPSC/ECL@SS
£ 40.58 excl. VAT
/ Each
£ 48.70 incl. VAT
- Usually arrives within 14 working days