GUHRING 00651 004.600 UNIVERSAL HSS COATED DRI 9006510046000
High Speed Drill Bit
See technical informationReferences
Gühring:651 4.600
Rubix:343A9143
Manufacturer :9006510046000
EAN:4031093199766

Product details : GUHRING 00651 004.600 UNIVERSAL HSS COATED DRI 9006510046000
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.6 mm |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
- Usually arrives within 14 working days
