GUHRING 00501 001.700 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005010017000
rubix:285A5357
ean:4031093146012
brand logo
brand logo
Technical specifications
Drilling diameter1.7 mm
Total length76 mm
Length of cut50 mm
See all Specifications

Product details : GUHRING 00501 001.700 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter1.7 mm
Total length76 mm
Length of cut50 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter1.7 mm
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
  • Usually arrives within 14 working days