Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00618 008.000 GT80/100 DRILL
GUHRING 00618 008.000 GT80/100 DRILL
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006180080000
rubix:
258A8035
ean:
4031093190893
Technical specifications
Drilling diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00618 008.000 GT80/100 DRILL
Technical specifications
Attributes
Drilling diameter
8
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.38
excl. VAT
/
Each
£
64.06
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
GUHRING 00305 009.200 HSS/HSCO COATED DRILLS 9003050092000
DORMER A1001.2 JOBBER DRILL 1.20 MM 5966686
GUHRING 00502 009.200 GT80/100 DRILLS 9005020092000
GUHRING 01146 009.200 DRILLS OTHER 9011460092000
DORMER A1004.6 JOBBER DRILL 4.60 MM 5966838
GUHRING 01228 009.500 GT80/100 COATED DRILLS 9012280095000
TITEX A1544-8.2 JOBBER DRILLS HSS/HSS-E 5062132
DORMER A17033/64 5968798
GUHRING 00205 000.910 TWIST DRILLS 0.910 MM
CUTLINE DRILL - HSS JOBBER MM 6.5 845799
GUHRING 00667 001.350 STANDARD HSS COATED DRIL 9006670013500
TITEX A1247-1.6 JOBBER DRILL 5060515
GUHRING 00237 005.000 TWIST DRILLS
TITEX A1511-5.2 JOBBER DRILLS HSS/HSS-E 5061676
TITEX A1148-15.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057145