References
Walter Titex:A1544-8.2
Rubix:356A7817
Manufacturer :5062132
EAN:4031132055206

Technical specifications
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 96 mm |
Documents
Product details : TITEX A1544-8.2 JOBBER DRILLS HSS/HSS-E 5062132
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 96 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 8.2 mm |
Show UNSPSC/ECL@SS
£ 29.59 excl. VAT
/ Each
£ 35.51 incl. VAT
- Usually arrives within 14 working days