References




Technical specifications
| Drilling diameter | 1.2 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 16 mm |
Product details : DORMER A1001.2 JOBBER DRILL 1.20 MM 5966686
A1001.2 - Jobber Drill
Welcome to the world of precision drilling with the Dormer A1001.2 Jobber Drill
This comprehensive guide will walk you through its exceptional features, benefits, and how it excels in various drilling tasks. Prepare to uncover the true potential of this remarkable tool.
Overview
As part of the prestigious A100 Series HSS Straight Shank Jobber Drills (Metric), the Dormer A1001.2 Jobber Drill features a diameter of 1.2mm, offering versatility for intricate tasks. With an overall length of 38mm and a flute length of 16mm, this drill adheres to the stringent DIN 338 standard, featuring a point angle of 118°.
Beyond its specifications, the Dormer A1001.2 Jobber Drill distinguishes itself with its steam tempered finish. This finish serves a dual purpose – it enhances the drill's visual appeal while also enabling efficient 4xD drilling in steel without the need for pecking.
Key Features and Benefits
- Robust HSS Construction: Crafted from premium High-Speed Steel, this drill bit is engineered to withstand diverse drilling tasks, ensuring long-lasting performance even under challenging conditions.
- Optimized Chip Flow: The steam tempered finish of the drill optimizes chip flow, leading to smoother drilling operations and improved heat resistance.
- Versatile Metal Compatibility: This drill bit is designed to handle various materials, including steel.
Exploring Technical Excellence
- Material: High-Speed Steel (HSS)
- Material ID: 5966686
- Brand: Dormer
- Series: A100
- Type: Jobber drill with straight shank
- Diameter: 1.2mm
- Length: 38mm overall, 16mm flute length
- Point Angle: 118°
- Finish/Coating: Steam Tempered
Versatility in Various Applications
- Drilling into steel
- Handling various metal applications
- Precision drilling tasks
Prioritizing Safety
Safety should always be a top priority in any drilling activity. Before using any tool, including the Dormer A1001.2 Jobber Drill, make sure to familiarize yourself with safety instructions. This drill bit is designed for both hand and machine drilling operations, making it an integral part of the Dormer A100 metric HSS jobber drill bit collection. This collection is known for its efficiency and suitability for a wide range of general-purpose drilling tasks.
Excellence in Self-Centering
One of the standout features of the Dormer A1001.2 Jobber Drill is its remarkable self-centering capability. This unique attribute ensures precision and accuracy in your drilling, minimizing any deviation. This aspect is particularly crucial for achieving professional results, especially in intricate and detailed projects.
Designed for General-Purpose Drilling
General-purpose drilling forms the foundation of various industries, and the Dormer A1001.2 Jobber Drill is tailored precisely to this need. Its design and construction are meticulously optimized to address the requirements of a wide range of general-purpose drilling tasks. This means you have a versatile tool that effortlessly transitions between different materials and applications.
Elevate Your Drilling Experience
Enhance your drilling endeavors by adding the Dormer A1001.2 Jobber Drill to your toolkit. This is not just a drill bit; it's a precision instrument that empowers you to achieve remarkable results. From industrial projects to intricate personal ventures, this drill bit is engineered to exceed expectations, setting new standards in precision drilling.
Your journey to exceptional drilling starts here. Embrace the confidence that comes with using a tool designed for reliability, excellence, and versatility. Immerse yourself in the world of precise drilling with the Dormer A1001.2 Jobber Drill and experience the difference firsthand.
Note: Always prioritize safety and refer to safety instructions before using any tool.
Applications
Technical specifications
| Drilling diameter | 1.2 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.2 mm |
- In stock: Next day delivery