GUHRING 00971 006.000 CARBIDE MACHINE TAPS 9009710060000
GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
See technical informationReferences
Gühring:971 6.000
Rubix:345A4491
Manufacturer :9009710060000
EAN:4031093270335

Product details : GUHRING 00971 006.000 CARBIDE MACHINE TAPS 9009710060000
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Drilling diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 249.10 excl. VAT
/ Each
£ 298.92 incl. VAT
- Usually arrives within 14 working days
