GUHRING 00872 006.000 MACHINE TAPS 9008720060000
GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
See technical informationReferences
Gühring:872 6.000
Rubix:345A2021
Manufacturer :9008720060000
EAN:4031093260695


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
Product details : GUHRING 00872 006.000 MACHINE TAPS 9008720060000
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
| Drilling diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Usually arrives within 14 working days