CUTLINE DRILL - HSS CO5% JOBBER MM 8.2 845918

Cylindrical hss drill bits co5% - normal series

See technical informationSee documents

References

GISS Cutline:845918
Rubix:845918
EAN:3660338079559
845918
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Drilling diameter8.2 mm
Total length117 mm
Length of cut75 mm
See all Specifications

Documents

Product details : CUTLINE DRILL - HSS CO5% JOBBER MM 8.2 845918


HSS Co5% drill bit DIN 338N - Cross grinding from the diameter of 2
Powerful, ground twist drill with reinforced core diameter - Very precise concentricity & centring accuracy with 135° tip angle
5% Cobalt to make the drill harder and more heat-resistant
High performance drill for use in production on column drills - Use with powertools are not recomended
Range from diameter 1 to 13mm by 0,1
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter8.2 mm
Total length117 mm
Length of cut75 mm
Shank typecylindrical
Din standarddin 338 n
Toleranceh8
Angle of helix33 °
Tip angle135 °
Tail diameter8.2 mm
£ 7.05 excl. VAT
/ Each
£ 8.46 incl. VAT
  • In stock: Next day delivery