Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 007.300 HSS/HSCO COATED DRILLS 9020470073000
GUHRING 02047 007.300 HSS/HSCO COATED DRILLS 9020470073000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470073000
rubix:
339A0374
ean:
4031093342230
Technical specifications
Drilling diameter
7.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 007.300 HSS/HSCO COATED DRILLS 9020470073000
Technical specifications
Attributes
Drilling diameter
7.3
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
7.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.20
excl. VAT
/
Each
£
5.04
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS JOBBER ZIRKO MM 4 861054
GUHRING 00549 002.600 GT80/100 DRILLS 9005490026000
GUHRING 00605 006.100 TWIST DRILLS
TITEX A1154TFT-8.8 DRILLS TYP VA INOX 5200151
GUHRING 00336 009.500 GT80/100 DRILLS 9003360095000
CUTLINE DRILL - HSS JOBBER ZIRKO MM 7.3 861087
GUHRING 00217 002.300 TWIST DRILLS
DORMER A1081.0 JOBBER DRILL 1.00 MM 5968323
DORMER A92012.5 STUB DRILL 12.50 MM 5972426
GUHRING 00501 001.800 GT80/100 DRILLS 9005010018000
CUTLINE DRILL - HSS CO5% JOBBER MM 13 845942
GUHRING 00207 006.750 TWIST DRILLS
ROEBUCK PZ08.0X120 MASONRY DRILL 8 X 120MM
GUHRING 00652 001.650 GT80/100 COATED DRILLS 9006520016500
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 11.5 861203