Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ08.0X120 MASONRY DRILL 8 X 120MM
ROEBUCK PZ08.0X120 MASONRY DRILL 8 X 120MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ08.0X120
rubix:
2003644
Technical specifications
Drilling diameter
8
mm
Total length
120
mm
Product details
Technical specifications
Product details : ROEBUCK PZ08.0X120 MASONRY DRILL 8 X 120MM
Standard length
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.51
excl. VAT
/
Each
£
1.81
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL HSS JOBBER TIN TIP MM 9.8 860737
DORMER A100N20 JOBBER DRILL N20 5966962
TITEX A3143-0.18 MICRO DRILLS HSS 5062852
GUHRING 00245 010.500 TWIST DRILLS
TITEX A1211TIN-12 JOBBER DRILLS HSS/HSS-E 5058903
DORMER HSS DRILL 16.0 A95216.0
DORMER A1207/64 STUB DRILL 7/64 INCH 5968678
DORMER A1171.8 STUB DRILL 1.80 MM 5967829
GUHRING 00668 006.700 GT80/100 COATED DRILLS 9006680067000
CUTLINE DRILL HSS JOBBER TIN TIP MM 1.3 860652
GUHRING 00237 007.800 DRILLS OTHER 9002370078000
TITEX A1249XPL-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236508
TITEX A1247-6.4 JOBBER DRILLS HSS/HSS-E 5060609
CUTLINE 880976 HSS CO5 JOBBER DRILL GOLD FINISH 25/64
DORMER A125 HSS EXTRA LONG DRILL 15/64 X 200MM