References
Dormer:A1081.0
Rubix:020119
EAN:7320760007549


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Product details : DORMER A1081.0 JOBBER DRILL 1.00 MM 5968323
HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².
FORET 1.00 NORMAL QC A108 HSS waist UE=10
Applications
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | steam tempered |
| Machining material | austenitic and ferritic/martensitic stainless steel. titanium and titanium alloys |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 4.38 excl. VAT
/ Each
£ 5.26 incl. VAT
- Usually arrives within 14 working days