GUHRING 02047 007.900 GT80/P2000 HSCO DRILLS 9020470079000
Twist drill Gühring
See technical informationReferences
Gühring:2047 7.900
Rubix:339A0388
Manufacturer :9020470079000
EAN:4031093342292

Product details : GUHRING 02047 007.900 GT80/P2000 HSCO DRILLS 9020470079000
Technical specifications
Attributes
| Drilling diameter | 7.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 7.9 mm |
Show UNSPSC/ECL@SS
£ 12.54 excl. VAT
/ Each
£ 15.05 incl. VAT
- Usually arrives within 14 working days
