MITSUBCARB MS1300-SLA SOLID CARBIDE DRILLS MS LINE 90012578
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS1300-SLA
Rubix:276A6744




Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 65 mm |
Product details : MITSUBCARB MS1300-SLA SOLID CARBIDE DRILLS MS LINE 90012578
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 65 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 220.96 excl. VAT
/ Each
£ 265.15 incl. VAT
- Usually arrives within 14 working days