GUHRING 00208 006.300 HSS/HSCO COATED DRILLS 9002080063000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002080063000
rubix:342A9307
ean:4031093030038
brand logo
brand logo
Technical specifications
Drilling diameter6.3 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : GUHRING 00208 006.300 HSS/HSCO COATED DRILLS 9002080063000


Technical specifications


Attributes
Drilling diameter6.3 mm
Total length101 mm
Length of cut63 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter6.3 mm
Show UNSPSC/ECL@SS
£ 9.80 excl. VAT
/ Each
£ 11.76 incl. VAT
  • Usually arrives within 14 working days