References
Gühring:219 6.500
Rubix:285A6123
Manufacturer :9002190065000
EAN:4031093049597


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Length of cut | 97 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 006.500 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Length of cut | 97 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Usually arrives within 14 working days