GUHRING 00206 006.500 HSS/HSCO COATED DRILLS 9002060065000
Twist drill Gühring
See technical informationReferences
Gühring:206 6.500
Rubix:342A6393
Manufacturer :9002060065000
EAN:4031093021319


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : GUHRING 00206 006.500 HSS/HSCO COATED DRILLS 9002060065000
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Usually arrives within 14 working days