Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00207 000.720 HSS/HSCO COATED DRILLS 9002070007200
GUHRING 00207 000.720 HSS/HSCO COATED DRILLS 9002070007200
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002070007200
rubix:
342A6974
ean:
4031093404631
Technical specifications
Drilling diameter
0.72
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00207 000.720 HSS/HSCO COATED DRILLS 9002070007200
Technical specifications
Attributes
Drilling diameter
0.72
mm
Body material
HSS
Tip angle
130
°
Internal cooling
No
Tail diameter
0.72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.63
excl. VAT
/
Each
£
9.16
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Check our products from related categories
TITEX A3143-0.24 MICRO DRILLS HSS 5062858
TITEX A1549TFP-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960872
TITEX A1149XPL-18.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236400
GUHRING 00308 003.500 DRILLS OTHER 9003080035000
TITEX A1154TFT-12.3 DRILLS TYP VA INOX 5200057
DORMER A90013.0 JOBBER DRILL 13.00 MM 5971429
DORMER A00210.8 JOBBER DRILL 10.80 MM 5966882
GUHRING 02047 006.000 GT80/P2000 HSCO DRILLS 9020470060000
DORMER A7772.0 JOBBER DRILL 2.00 MM 5970961
TITEX A1922S-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5062693
GUHRING 00501 010.000 TWIST DRILLS
TITEX A1222-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5059427
DORMER A1014.2 JOBBER DRILL 4.20 MM 5967943
GUHRING 00211 001.400 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 4.5 861333