GUHRING 00208 008.200 HSS/HSCO COATED DRILLS 9002080082000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002080082000
rubix:342A9471
ean:4031093030526
brand logo
brand logo
Technical specifications
Drilling diameter8.2 mm
Total length117 mm
Length of cut75 mm
See all Specifications

Product details : GUHRING 00208 008.200 HSS/HSCO COATED DRILLS 9002080082000


Technical specifications


Attributes
Drilling diameter8.2 mm
Total length117 mm
Length of cut75 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter8.2 mm
Show UNSPSC/ECL@SS
£ 15.43 excl. VAT
/ Each
£ 18.52 incl. VAT
  • Usually arrives within 14 working days