GUHRING 00209 006.900 HSS/HSCO COATED DRILLS 9002090069000
Twist drill Gühring
See technical informationReferences
Gühring:209 6.900
Rubix:343A1076
Manufacturer :9002090069000
EAN:4031093034869


Technical specifications
| Drilling diameter | 6.9 mm |
|---|---|
| Length of cut | 69 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 006.900 HSS/HSCO COATED DRILLS 9002090069000
Technical specifications
Attributes
| Drilling diameter | 6.9 mm |
|---|---|
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.9 mm |
Show UNSPSC/ECL@SS
£ 27.11 excl. VAT
/ Each
£ 32.53 incl. VAT
- Usually arrives within 14 working days