TITEX A1148-13/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057140
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-13/32IN
Rubix:291A0290
Manufacturer :5057140
EAN:4031132072531

Technical specifications
| Drilling diameter | 10.32 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Product details : TITEX A1148-13/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057140
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 10.32 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 10.32 mm |
Show UNSPSC/ECL@SS
£ 20.53 excl. VAT
/ Each
£ 24.64 incl. VAT
- Usually arrives within 14 working days