GUHRING 00502 005.000 TWIST DRILL HSS 5MM TYPE GT 100 NITRIDED LANDS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005020050000
rubix:206A8855
ean:4031093148917
brand logo
brand logo
Technical specifications
Drilling diameter5 mm
Total length195 mm
Length of cut135 mm
See all Specifications

Product details : GUHRING 00502 005.000 TWIST DRILL HSS 5MM TYPE GT 100 NITRIDED LANDS


Technical specifications


Attributes
Drilling diameter5 mm
Total length195 mm
Length of cut135 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter5 mm
Show UNSPSC/ECL@SS
£ 20.04 excl. VAT
/ Each
£ 24.05 incl. VAT
  • Usually arrives within 14 working days