GUHRING 00535 002.800 GT80/100 DRILLS 9005350028000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005350028000
rubix:342A4730
ean:4031093160155
brand logo
brand logo
Technical specifications
Drilling diameter2.8 mm
Total length100 mm
Length of cut66 mm
See all Specifications

Product details : GUHRING 00535 002.800 GT80/100 DRILLS 9005350028000


Technical specifications


Attributes
Drilling diameter2.8 mm
Total length100 mm
Length of cut66 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2.8 mm
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
  • Usually arrives within 14 working days