Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00242 006.000 TWIST DRILLS
GUHRING 00242 006.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002420060000
rubix:
285A6286
ean:
4031093072779
Technical specifications
Drilling diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00242 006.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
6
mm
Body material
HSS
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.07
excl. VAT
/
Each
£
70.88
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GUHRING 00503 006.100 GT80/100 DRILLS 9005030061000
CUTLINE DRILL - HSS STUB MM 9 861271
TITEX DA110-08-05.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506471
TITEX A1114-5 JOBBER DRILLS HSS/HSS-E 5056868
GUHRING 00535 006.000 GT80/100 DRILLS 9005350060000
TITEX A1154TFT-11.9 DRILLS TYP VA INOX 5200054
DORMER A1177.2 STUB DRILL 7.20 MM 5968135
TITEX A1254TFT-6.9 DRILLS TYP VA INOX 5061028
GUHRING 00605 000.400 TWIST DRILLS
TITEX A1148-23/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057171
GUHRING 00205 005.650 UNIVERSAL HSS DRILLS 9002050056500
DORMER A1011.8 JOBBER DRILL 1.80 MM 5968062
CUTLINE 832022 DRILL HSS CO5 CUT GROUND 2.5 MM
DORMER A5208.6 STUB DRILL 8.60 MM 5969963
DORMER A1257/32X250 SERIES DRILL 7/32 INCH X 250 MM 5969167