GUHRING 00205 005.650 UNIVERSAL HSS DRILLS 9002050056500

Twist drill DIN338N

See technical information
References
Gühring:205 5.650
Rubix:342A4945
Manufacturer :9002050056500
EAN:4031093015400
brand logo
Technical specifications
Drilling diameter5.65 mm
Total length57 mm
Length of cut93 mm
See all Specifications

Product details : GUHRING 00205 005.650 UNIVERSAL HSS DRILLS 9002050056500


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter5.65 mm
Total length57 mm
Length of cut93 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter5.65 mm
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
  • Usually arrives within 14 working days