MF Hand Tap Straight Flute
Threading | m14 |
---|---|
Threading diameter | 14 mm |
Thread | 1.5 mm |
Threading | m14 |
---|---|
Threading diameter | 14 mm |
Thread | 1.5 mm |
Total length | 70 mm |
Thread depth | 16 mm |
Body material | hss |
Drilling diameter | 12.5 mm |
Tail diameter | 11 mm |
Coating | bright |
Usually arrives within 14 working days