Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 004.000 TWIST DRILLS
GUHRING 00659 004.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590040000
rubix:
285A5493
ean:
4031093215046
Technical specifications
Drilling diameter
4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 004.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
4
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.07
excl. VAT
/
Each
£
13.28
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
GUHRING 00209 000.700 HSS/HSCO COATED DRILLS 9002090007000
GUHRING 00257 017.750 TWIST DRILLS 9002570177500
GUHRING 00651 008.450 UNIVERSAL HSS COATED DRI 9006510084500
TITEX A3143-0.83 MICRO DRILLS HSS 5062917
DORMER A1001.6 JOBBER DRILL 1.60 MM 5966576
DORMER A10019.0 JOBBER DRILL 19.00 MM 5967417
TITEX A1148-NO41 DEEP HOLE DRILL 5057085
GUHRING 00209 010.000 HSS/HSCO COATED DRILLS 9002090100000
DORMER A100N57 JOBBER DRILL N57 5966653
GUHRING 00605 001.600 TWIST DRILL HSCO 1.600MM DIN 338 TYPE TI BRIGHT
GUHRING 09651 009.700 TWIST DRILL HSS 9.700 MM DIN 338 TYPE N TIN
GUHRING 00317 006.600 HSS/HSCO COATED DRILLS 9003170066000
CUTLINE DRILL - HSS CO5% JOBBER MM 5.1 845887
DORMER A9766.5X215 DRILL 6.50 MM 5973190
TITEX A1247-15/32IN JOBBER DRILLS HSS/HSS-E 5060547