References
Dormer:A100N57
Rubix:023191
EAN:7320760029220




Technical specifications
| Drilling diameter | 1.09 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 14 mm |
Product details : DORMER A100N57 JOBBER DRILL N57 5966653
Applications
Technical specifications
Attributes
| Drilling diameter | 1.09 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.09 mm |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- Usually arrives within 14 working days