References
Gühring:659 3.300
Rubix:285A7342
Manufacturer :9006590033000
EAN:4031093214896

Product details : GUHRING 00659 003.300 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 12.33 excl. VAT
/ Each
£ 14.80 incl. VAT
- Usually arrives within 14 working days
