References
Dormer:A02212.1
Rubix:1198251
Manufacturer :5967283
EAN:7320760588956





Technical specifications
| Drilling diameter | 12.1 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 51 mm |
Product details : DOR HSS-TIN STUB DRILL 12.1
Applications
Technical specifications
Attributes
| Drilling diameter | 12.1 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 51 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 12.1 mm |
Show UNSPSC/ECL@SS
£ 27.13 excl. VAT
/ Each
£ 32.56 incl. VAT
- Usually arrives within 14 working days