References
Gühring:1872 16.000
Rubix:338A8263
Manufacturer :9018720160000
EAN:4031093335935
Product details : GUHRING 01872 016.000 MACHINE TAPS 9018720160000
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 58.53 excl. VAT
/ Each
£ 70.24 incl. VAT
- Usually arrives within 14 working days

