Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01259 004.500 TWIST DRILLS
GUHRING 01259 004.500 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012590045000
rubix:
285A7574
ean:
4031093300407
Technical specifications
Drilling diameter
4.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01259 004.500 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
4.5
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.12
excl. VAT
/
Each
£
7.34
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
GUHRING 00206 001.750 HSS/HSCO COATED DRILLS 9002060017500
GUHRING 00305 003.300 TWIST DRILL HSCO 3.300MM TYPE N STEAM TEMPERED
GUHRING 00245 008.750 STANDARD HSS DRILLS 9002450087500
GUHRING 00217 005.300 STANDARD HSS DRILLS 9002170053000
TITEX A1522-5.2 DEEP HOLE DRILL 5061907
GUHRING 00317 003.600 HSS/HSCO COATED DRILLS 9003170036000
TITEX A1148-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057139
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 8.3 860972
DORMER A1001/64 JOBBER DRILL 1/64 INCH 5966604
CUTLINE DRILL - HSS JOBBER TIN MM 11.6 860880
CUTLINE 883022 HSS-E STUB DRILL SHORT13/32
CUTLINE DRILL - HSS REDUCED SHANK MM 18 861165
GUHRING 00210 004.200 DRILLS OTHER 9002100042000
FACOM GRND DRILL 222A.T1,5
GUHRING 00317 001.900 HSS/HSCO COATED DRILLS 9003170019000