TITEX A1148-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057139
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-13.5
Rubix:291A0289
Manufacturer :5057139
EAN:4031132072715

Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 54 mm |
Product details : TITEX A1148-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057139
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 54 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 3.5 mm |
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
- Usually arrives within 14 working days