References
Gühring:210 4.200
Rubix:343A1968
Manufacturer :9002100042000
EAN:4031093037440


Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Length of cut | 43 mm |
| Shank type | cylindrical |
Product details : GUHRING 00210 004.200 DRILLS OTHER 9002100042000
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.2 mm |
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
- Usually arrives within 14 working days