GUHRING 00534 022.000 DRILLS OTHER 9005340220000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005340220000
rubix:342A4377
ean:4031093158909
brand logo
brand logo

Product details : GUHRING 00534 022.000 DRILLS OTHER 9005340220000


Core drill with Morse taper shank Design: HSS, DIN 343, type N. Profile grinding, steam tempered surface, right cutting. Normal angle of rake, normal core thickness and without core gradient. Application: For drilling out pre-drilled, pre-cast or pre-punched holes. The sturdy construction and 3 blades means that alignment inaccuracies and runouts in pre-drilled holes are corrected. In addition, the drill wall surface is so far improved that can then be thoroughly finished with a reamer. Please pay attention to the column "smallest Ø of pre-drilled hole". Note: The cut diameter must be smaller than the hole to be drilled out. Further dimensions or HSS-E versions or solid carbide/carbide components or long core drills according to DIN 1864 available on request.

Technical specifications


Attributes
No attributes to display for this product
£ 76.72 excl. VAT
/ Each
£ 92.06 incl. VAT
  • Usually arrives within 14 working days