DORMER A1001/16 JOBBER DRILL 1/16 INCH 5966596


Jobber Drill

References
dormer:A1001/16
rubix:023040
ean:7320760000786
Jobber Drill 1/16 inch DIN 338
brand logo
Technical specifications
Drilling diameter1.59 mm
Total length43 mm
Length of cut20 mm
See all Specifications

Product details : DORMER A1001/16 JOBBER DRILL 1/16 INCH 5966596


A1001/16 - Jobber Drill
Welcome to the world of precision drilling with the Dormer A1001/16 Jobber Drill

This comprehensive guide will walk you through the exceptional features, benefits, and applications of this drill bit, offering insights into its capabilities and performance in various drilling tasks. Unveil the precision of this remarkable tool and elevate your drilling experience.

Overview

As a proud member of the esteemed A100 Series HSS Straight Shank Jobber Drills, the Dormer A1001/16 Jobber Drill features a diameter of 1/16in. (0.0625in.), catering to a wide range of drilling needs. With an overall length of 43mm and a flute length of 20mm, this drill adheres meticulously to the DIN 338 standard, boasting a point angle of 118°.

Beyond its specifications, the Dormer A1001/16 Jobber Drill presents a steam tempered finish. This finish not only enhances the visual appeal of the drill but also contributes to efficient 4xD drilling in steel without the need for pecking.

Key Features and Benefits
  • Durable HSS Construction: Crafted from premium High-Speed Steel, this drill bit is built to withstand the demands of diverse drilling tasks, ensuring lasting performance even in challenging conditions.
  • Optimized Chip Flow: The steam tempered finish optimizes chip flow, resulting in smoother drilling operations and improved heat resistance.
  • Versatile Metal Compatibility: This drill bit is designed to handle various materials, making it a versatile tool suitable for a range of applications.
Technical Excellence Explored
  • Material: High-Speed Steel (HSS)
  • Material ID: 5966596
  • Brand: Dormer
  • Series: A100
  • Type: Jobber drill with straight shank
  • Diameter: 1/16in. (0.0625in.)
  • Length: 43mm overall, 20mm flute length
  • Point Angle: 118°
  • Finish/Coating: Steam Tempered
Versatility in Various Applications
  • Drilling into steel
  • Handling diverse metal materials
  • Precision drilling tasks
Prioritizing Safety

Safety should always be a top priority in any drilling activity. Before using any tool, including the Dormer A1001/16 Jobber Drill, make sure to familiarize yourself with safety instructions. Designed for both hand and machine drilling operations, this drill bit is an integral part of the Dormer A100 Series HSS Straight Shank Jobber Drills collection. Renowned for its efficiency and adaptability, this collection caters to a wide spectrum of general-purpose drilling tasks.

Unveiling Self-Centering Excellence

One of the standout attributes of the Dormer A1001/16 Jobber Drill is its remarkable self-centering capability. This unique feature ensures that your drilling remains accurate and precise, minimizing the chances of any deviation. This capability is particularly significant in achieving professional results, especially when dealing with intricate and detailed projects.

Crafted for General-Purpose Drilling

General-purpose drilling forms the foundation of various industries, and the Dormer A1001/16 Jobber Drill is meticulously crafted to cater to this demand. Its design and construction have been optimized to address the requirements of a broad range of general-purpose drilling tasks. This equips you with a versatile tool capable of smoothly transitioning between different materials and applications.

Elevate Your Drilling Experience

Enhance your drilling endeavors by adding the Dormer A1001/16 Jobber Drill to your toolkit. It's not just a drill bit; it's a precision instrument that empowers you to achieve remarkable results. From industrial projects to intricate personal creations, this drill bit is engineered to exceed expectations, setting new standards in precision drilling.

The journey to exceptional drilling begins here. Embrace the confidence that comes with utilizing a tool that's designed for reliability, excellence, and versatility. Immerse yourself in the realm of precise drilling with the Dormer A1001/16 Jobber Drill and experience the difference firsthand.

Note: Always prioritize safety and refer to safety instructions before using any tool.

Applications

Technical specifications


Attributes
Drilling diameter1.59 mm
Total length43 mm
Length of cut20 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle118 °
Internal coolingNo
Tail diameter1.59 mm
Show UNSPSC/ECL@SS
£ 1.52 excl. VAT
/ Each
£ 1.82 incl. VAT
  • In stock: Next day delivery