GUHRING 02877 004.000 MACHINE TAPS 9028770040000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2877 4.000
Rubix:340A4596
Manufacturer :9028770040000
EAN:4031093601931
Product details : GUHRING 02877 004.000 MACHINE TAPS 9028770040000
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
- Usually arrives within 14 working days

