GUHRING 01228 010.000 GT80/100 COATED DRILLS 9012280100000
Twist drill Gühring
See technical informationReferences
Gühring:1228 10.000
Rubix:337A0576
Manufacturer :9012280100000
EAN:4031093297523

Product details : GUHRING 01228 010.000 GT80/100 COATED DRILLS 9012280100000
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
- Usually arrives within 14 working days
