References
Gühring:578 3.200
Rubix:343A1735
Manufacturer :9005780032000
EAN:4031093180238


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 304.8 mm |
| Shank type | cylindrical |
Product details : GUHRING 00578 003.200 DRILLS OTHER 9005780032000
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 304.8 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Usually arrives within 14 working days