References
Sandvik Coromant:860.1-1020-032A1-GM X1BM
Rubix:258A1283
Manufacturer :7781493
EAN:7323224674899


Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 32.4 mm |
Product details : SANDVIK 860.1-1020-032A1-GM X1BM 860 SOLID CARBIDE DRILL 7781493
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 32.4 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.315 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din 6535-ha), shank diameter 12 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, non-ferrous machining alloys, high-strength alloys and hardened materials |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 269.80 excl. VAT
/ Each
£ 323.76 incl. VAT
- Usually arrives within 14 working days