Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00156 016.000 MACHINE TAPS 9001560160000
GUHRING 00156 016.000 MACHINE TAPS 9001560160000
Standard round die-stock Gühring
References
gühring:
9001560160000
rubix:
342A2050
ean:
4031093004916
Technical specifications
Cage diameter
45
mm
Cage thickness
18
mm
Thread
1.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00156 016.000 MACHINE TAPS 9001560160000
Technical specifications
Attributes
Cage diameter
45
mm
Cage thickness
18
mm
Thread
1.2
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.53
excl. VAT
/
Each
£
107.44
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT 61000-M14X1 DIES 5079442
CUTLINE 885701 HSS SPLIT DIE UNF 1 (2)
CUTLINE 885677 HSS SPLIT DIE UNC 3/8 (1.5/16)
CUTLINE 885620 HSS SPLIT DIE M22.0X2.5 (2)
DOR HSS DIE M3.5
WALTERPROT 60000-M20 DIES 5079269
GUHRING 00162 012.004 MACHINE TAPS 9001620120040
GUHRING 00152 024.000 MACHINE TAPS 9001520240000
DORMER F310M4X.75X13/16 ADJUSTABLE DIE M4 X 0.75 MM 5978023
DORMER F110M40X1.5 GUN NOSED DIE M40 X 1.50 MM 5977773
DORMER HSS DIE 1.1/4X3 F3701.1/4X3
WALTERPROT 62000-UNC1/2 DIES 5079572
WALTERPROT 60000-M12 DIES 5079265
DOR HSS DIE M11X1.0
DORMER F300 ROUND SPLIT DIE HSS GT 7.0MM 13/16 O/D