Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00345 009.000 HSS/HSCO COATED DRILLS 9003450090000
GUHRING 00345 009.000 HSS/HSCO COATED DRILLS 9003450090000
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003450090000
rubix:
345A0706
ean:
4031093110471
Technical specifications
Drilling diameter
9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00345 009.000 HSS/HSCO COATED DRILLS 9003450090000
Technical specifications
Attributes
Drilling diameter
9
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.82
excl. VAT
/
Each
£
63.38
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A13013.0 DRILL 13.00 MM 5969100
DORMER A13028.0 DRILL 28.00 MM 5969597
GUHRING 00623 020.000 DRILLS OTHER 9006230200000
TITEX A1249XPL-3.5 DEEP HOLE DRILL 5236539
TITEX A4611-26 JOBBER DRILLS HSS/HSS-E 5066253
GUHRING 00526 030.000 GT80/100 DRILLS 9005260300000
ROEBUCK 20-325-933 HSS TAPER SHANK DRILL 33/64 INCH
GUHRING 00351 012.750 DRILLS OTHER 9003510127500
DORMER A13022.75 DRILL 22.75 MM 5969226
GUHRING 00345 015.500 HSS/HSCO COATED DRILLS 9003450155000
TITEX A4611-11 JOBBER DRILLS HSS/HSS-E 5066223
GUHRING 00566 016.000 TWIST DRILLS
DORMER A13031/64 DRILL 31/64 INCH 5969557
DORMER A13016.1 DRILL 16.10 MM 5969005
DORMER A13013.75 DRILL 13.75 MM 5969134