Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00351 012.750 DRILLS OTHER 9003510127500
GUHRING 00351 012.750 DRILLS OTHER 9003510127500
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003510127500
rubix:
345A1027
ean:
4031093445610
Product details
Technical specifications
Product details : GUHRING 00351 012.750 DRILLS OTHER 9003510127500
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.65
excl. VAT
/
Each
£
192.78
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TITEX A4611-25.5 JOBBER DRILLS HSS/HSS-E 5066252
GUHRING 00527 015.500 GT80/100 DRILLS 9005270155000
GUHRING 00345 020.500 TWIST DRILLS
DORMER A13022.5 DRILL 22.50 MM 5969218
SPARTEX 652444 ROLLFORGED HSS MORSE TAPER SHANK DRILL 20 MM
GUHRING 00526 020.000 TWIST DRILLS
TITEX A4611-18 JOBBER DRILLS HSS/HSS-E 5066237
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 26 863914
GUHRING 00266 032.000 TWIST DRILLS
GUHRING 00345 019.750 HSS/HSCO COATED DRILLS 9003450197500
GUHRING 00266 030.000 TWIST DRILLS
TITEX A4611-23 JOBBER DRILLS HSS/HSS-E 5066247
DORMER A13049.0 DRILL 49.00 MM 5969300
GUHRING 00542 014.500 DRILLS OTHER 9005420145000
DORMER A13016.25 DRILL 16.25 MM 5969014