Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK 20-325-933 HSS TAPER SHANK DRILL 33/64 INCH
ROEBUCK 20-325-933 HSS TAPER SHANK DRILL 33/64 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
20-325-933
rubix:
221022
Technical specifications
Total length
182
mm
Length of cut
101
mm
Taper shank
MT1
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-325-933 HSS TAPER SHANK DRILL 33/64 INCH
Fractional
Technical specifications
Attributes
Total length
182
mm
Length of cut
101
mm
Taper shank
MT1
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.31
excl. VAT
/
Each
£
17.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00345 005.500 HSS/HSCO COATED DRILLS 9003450055000
GUHRING 00566 010.000 TWIST DRILLS
DORMER A1304.25 DRILL 4.25 MM 5969394
DORMER A13036.0 DRILL 36.00 MM 5969618
GUHRING 00298 016.000 TWIST DRILLS
DORMER A1306.75 DRILL 6.75 MM 5969497
3.2MM BOSCH STUB DRILL PACK 10
TITEX A4244-17 JOBBER DRILLS HSS/HSS-E 5065852
DORMER A13033/64 DRILL 33/64 INCH 5969588
TITEX A4611-25 JOBBER DRILLS HSS/HSS-E 5066251
DORMER A13010.5 DRILL 10.50 MM 5968939
GUHRING 00345 011.500 HSS/HSCO COATED DRILLS 9003450115000
GUHRING 00505 016.800 DRILLS OTHER 9005050168000
GUHRING 00527 015.500 GT80/100 DRILLS 9005270155000
BOSCH JOBBER DRILL 2608595081 PK5