HSS helicoidal drill bit with tapered tail Walter Titex
Drilling diameter | 3.5 mm |
---|---|
Total length | 70 mm |
Length of cut | 33 mm |
Drilling diameter | 3.5 mm |
---|---|
Total length | 70 mm |
Length of cut | 33 mm |
Body material | HSS-E |
Tip angle | 130 ° |
Usually arrives within 14 working days