TITEX DA110-08-04.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506464
HSS twist drills
See technical informationReferences
Walter Titex:DA110-08-04.900U0-WZ90AJ
Rubix:357A2574
Manufacturer :7506464
EAN:4031132425009

Technical specifications
| Drilling diameter | 4.9 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
Product details : TITEX DA110-08-04.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506464
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1929in
Technical specifications
Attributes
| Drilling diameter | 4.9 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
- Usually arrives within 14 working days