Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 013.000 GT80/P2000 HSCO DRILLS 9020470130000
GUHRING 02047 013.000 GT80/P2000 HSCO DRILLS 9020470130000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470130000
rubix:
339A0473
ean:
4031093342575
Technical specifications
Drilling diameter
13
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 013.000 GT80/P2000 HSCO DRILLS 9020470130000
Technical specifications
Attributes
Drilling diameter
13
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.22
excl. VAT
/
Each
£
42.26
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
GUHRING 00668 001.000 GT80/100 COATED DRILLS 9006680010000
GUHRING 00205 001.130 UNIVERSAL HSS DRILLS 9002050011300
GUHRING 00301 001.710 HSS/HSCO COATED DRILLS 9003010017100
GUHRING 00305 009.600 HSS/HSCO COATED DRILLS 9003050096000
TITEX A1154TFT-4.5 DRILLS TYP VA INOX 5200106
DORMER A1476.5 JOBBER DRILL 6.50 MM 7022452
TITEX A1822-7.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062683
DORMER A9005.2 JOBBER DRILL 5.20 MM 5971192
DORMER A10010.4 JOBBER DRILL 10.40 MM 5966620
TITEX A1222-LET.V DEEP HOLE DRILLS HSS-E TYPE UFL 5059344
DORMER A9201.2 STUB DRILL 1.20 MM 5972261
TITEX A1249XPL-6.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236572
TITEX A1211-19 JOBBER DRILLS HSS/HSS-E 5058673
TITEX A1622-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5062544
GUHRING 00205 001.180 TWIST DRILL HSS 1.180 MM DIN 338 TYPE N BRIGHT