References
Walter Titex:A1211-19
Rubix:276A3375
Manufacturer :5058673
EAN:4031132005133

Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Total length | 198 mm |
| Length of cut | 135 mm |
Product details : TITEX A1211-19 JOBBER DRILLS HSS/HSS-E 5058673
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Total length | 198 mm |
| Length of cut | 135 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 34.51 excl. VAT
/ Each
£ 41.41 incl. VAT
- Usually arrives within 14 working days